Beli portable wireless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  2. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  3. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  4. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  5. tp-link 3G 4G Wireless N Router
    Mulai

    Rp429.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
  6. tp-link Wireless N Access Point
    Mulai

    Rp449.900

    tp-link Wireless N Access Point
    atribut:
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Certification: CE, FCC, RoHS
    • Frequency (GHz): 2.4-2.4835
    • Management: SNMP
    • Quality of Service: WMM
  7. tp-link Dual-Band Wi-Fi 6 Router
    Mulai

    Rp1.099.900

    tp-link Dual-Band Wi-Fi 6 Router
    Deskripsi:
    Super-Fast 1.8 Gbps Wi-Fi – Enjoy smooth 4K streaming and downloading with super-fast Wi-Fi speeds of 1.8 Gbps. Connect More Devices – Communicates with more devices using OFDMA while simultaneously reducing lag.  Broader Coverage – Improved algorithm, beamforming, and high-performance antennas enhance the Wi-Fi coverage performance.   Next-Gen Platform – The Next-Gen High-Efficiency Qualcomm Chipset provides fast and stable Wi-Fi while saving power consumption.△   Parental Controls – Enjoy the most versatile yet free parental controls features among all routers, including URL blocking, profile management, pausing, and more. Works with Most ISPs – Compatible with most ISPs with extra L2TP/PPTP support. IPTV support works with your existing TV over the Internet contract.  OneMesh – Use with OneMesh extenders to get whole-home coverage and enjoy smooth roaming between signals. Easy Setup – Set up your router in minutes with the powerful TP-Link Tether App. Backward Compatible – Supports all previous 802.11 standards Wi-Fi devices.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.2x5.3x1.5 (260.2x135.0x38.6mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX18005GHz: 1201 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performanceOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency by limiting excessive occupation4 StreamsConnect your devices to mo
    • Power (V/A): 12/2
    • Processor: Dual-Core CPU
    • Protocols: IPv4IPv6
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  8. tp-link Wireless Dual Band Gigabit Router
    Mulai

    Rp669.900

    tp-link Wireless Dual Band Gigabit Router
    atribut:
    • Protocols: Supports IPv4 and IPv6
  9. tp-link Wireless MU-MIMO Gigabit Router
    Mulai

    Rp709.900

    tp-link Wireless MU-MIMO Gigabit Router
    atribut:
    • Port Forwarding: Virtual Server, Port Triggering, UPnP, DMZ
  10. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp319.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  11. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp96.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  12. tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Mulai

    Rp2.099.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  13. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp609.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  14. tp-link Wireless Dual Band Router
    Mulai

    Rp429.900

    tp-link Wireless Dual Band Router
    atribut:
    • Management: Access Control Local Management Remote Management
    • Quality of Service: WMM, Bandwidth Control
  15. tp-link Wireless Nano N USB 2.0 Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    tp-link Wireless Nano N USB 2.0 Adapter
    atribut:
    • Interface: USB 2.0
    • LED Indicator: Status
    • Dimensions (mm): 18.6x15x7.1
    • Antenna Type: Internal antenna
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Certification: CE, FCC, IC, RoHS
    • Modulation Technology: DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM
    • System Requirements: Windows 10/8.1/8/7/XP, Mac OS X, Linux
    • Transmission Power (dBm): <20
    • Wireless Modes: Ad-Hoc / Infrastructure mode
  16. tp-link Wireless N Router (2 Antenna)
    Mulai

    Rp389.900

    tp-link Wireless N Router (2 Antenna)
    atribut:
    • Transfer Speed (Mbps): 300
Daftar Harga portable wireless Terbaru October 2026
tp-link Wireless N RouterRp169.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp999.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
tp-link 3G 4G Wireless N RouterRp429.900
tp-link Wireless N Access PointRp449.900
tp-link Dual-Band Wi-Fi 6 RouterRp1.099.900
tp-link Wireless Dual Band Gigabit RouterRp669.900
tp-link Wireless MU-MIMO Gigabit RouterRp709.900
tp-link Portable 3G 4G Wireless N RouterRp319.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait